Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMPT73BD
Zoro # G3205904
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 0 to 500 degrees C to 4-20mA, 0-10V
- Mounting DIN Rail, Mounting Plate
- Power Required 24V DC
- Height 3.1 in
- Width 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RMPT73BD
- Zoro # G3205904
- UPC # 785901685104
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Width | 0.89 in |
Depth | 3.15 in |
Details
Item | Analog Converter |
Converts | 0 to 500 degrees C to 4-20mA, 0-10V |
Mounting | DIN Rail, Mounting Plate |
Power Required | 24V DC |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
For Use With | Automation platforms and controllers |
Standards | DIN ; EN/IEC ; UL ; GL ; CSA |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Black (hs3382-sp-black)
- GAMPAK BUSHING PLASTIC 1-1/2"" (49325)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, 380VAC (SLA-380-ALE)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L000)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB103)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- Schneider Electric Counters