Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMPT53BD
Zoro # G3203996
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 0 to 250 degrees C to 4-20mA, 0-10V
- Height 3.1 in
- Mounting DIN Rail, Mounting Plate
- Depth 3.15 in
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RMPT53BD
- Zoro # G3203996
- UPC # 785901658665
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Depth | 3.15 in |
Width | 0.89 in |
Details
Item | Temperature Transmitter |
Converts | 0 to 250 degrees C to 4-20mA, 0-10V |
Mounting | DIN Rail, Mounting Plate |
Power Required | 24V DC |
For Use With | Automation platforms and controllers |
Standards | DIN ; EN/IEC ; UL ; GL ; CSA |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA31)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- ENM Electronic Counter, 6 Digits, LCD (C1121BB)
- TRUMETER DIE CUTTING IMPRESSION COUNTER w/RESET (7110-DIE-R)
- OMRON Count Totalizer (H7EC-NFV-B)
- TRUMETER 3602 999999 PLAIN 1:1 TC (3602-001TC)
- TRUMETER RH, Top Coming, Subtracts (7-2235)
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- Schneider Electric Counters