Shop All Counters
Schneider Electric
Analog Converter, 3.1" H, 24VDC
Mfr # RMPT20BD
Zoro # G3204084
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts - 100 to 100 degrees C to 0-20mA, 4-20mA, 0-10V
- Height 3.1 in
- Mounting DIN Rail, Mounting Plate
- Power Required 24V DC
- Depth 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RMPT20BD
- Zoro # G3204084
- UPC # 785901673026
- Country of Origin Indonesia
- Category Counters
Dimensions
Height | 3.1 in |
Depth | 3.15 in |
Width | 0.89 in |
Details
Item | Temperature Transmitter |
Converts | - 100 to 100 degrees C to 0-20mA, 4-20mA, 0-10V |
Mounting | DIN Rail, Mounting Plate |
Power Required | 24V DC |
Standards | DIN ; EN/IEC ; UL ; GL ; CSA |
Features | 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free |
For Use With | Automation platforms and controllers |
Description
Analog Converter, Width 0.89 in, Depth 3.15 in, For Use With Automation platforms and controllers, Power Required 24V DC, Features 18 months Warranty, California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, Height 3.1 in, Product Type Analog Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J162)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Switch Hubbell (HBLDS60100RS)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- DOSY Dosy FC50P 6 Digit Inline Frequency Counter with AC Adapter (FC50P)
- HHIP Hand Held 4 Digit Counter On Steel Base (3900-0204)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- AGRI PRO ENTERPRISES Hand-Held Herd Counter (211000)
- Schneider Electric Counters