Shop All Overload Relays
Schneider Electric
Alternating Relay 2450/60
Mfr # CA2SKE20B7
Zoro # G0570197
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 68 mm
- Mounting - Relay DIN Rail, Plate
- Standards EN/IEC 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CA2SKE20B7
- Zoro # G0570197
- UPC # 785901064961
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 68 mm |
Description
IEC Style Control Relay 24 50/60, Number of Pins 6, Mounting Style DIN Rail, Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT261CL-BLUE)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LRD32L)
- SCHNEIDER ELECTRIC Motor Manager, E Modbus, 240VAC, 5-100A (LTMR100EFM)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- ABB TF42-1.7, THERMAL O/L RELAY, 1.30-1.70A (TF42-1.7)
- Schneider Electric Motor Controls