Shop All Overload Relays
Schneider Electric
Alternating Relay 24050/60
Mfr # CA2SKE20U7
Zoro # G0570188
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 68 mm
- Standards EN/IEC 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1
- Mounting - Relay DIN Rail, Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CA2SKE20U7
- Zoro # G0570188
- UPC # 785901064978
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 68 mm |
Description
IEC Style Control Relay 240 50/60, Number of Pins 6, Mounting Style DIN Rail, Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- EATON CUTLER-HAMMER Load Center, MBE, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MBE1224B100BTS)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 133A (9065SEO15)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN40F7)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V (LRD06L)
- Schneider Electric Overload Relays