Shop All Overload Relays
Schneider Electric
Alternating Relay 22050/60
Mfr # CA2SKE20M7
Zoro # G0570160
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 68 mm
- Mounting - Relay DIN Rail, Plate
- Standards EN/IEC 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # CA2SKE20M7
- Zoro # G0570160
- UPC # 785901567097
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 58 mm |
Depth | 68 mm |
Description
IEC Style Control Relay 220 50/60, Number of Pins 6, Mounting Style DIN Rail, Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 100 (FZ512735)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 10,690V (LRD05)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- SCHNEIDER ELECTRIC Motor Manager, E Modbus, 240VAC, 5-100A (LTMR100EFM)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V (LRD06L)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- Schneider Electric Overload Relays