Shop All Magnetic Motor Starters
Schneider Electric
Advcntrlunitcl203Ph 4518A 110240Vac
Mfr # LUCD18FU
Zoro # G0852638
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4.5 to 18 A
- Coil Volts 110 to 240V AC; 110 to 220V DC
- Width 45 mm
- Hz 40 to 60 Hz
- Features Earth fault protection; Protection against phase failure and phase imbalance; Manual reset; Protection against overload and short-circuit; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCD18FU
- Zoro # G0852638
- UPC # 785901271109
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 45 mm |
Depth | 60 mm |
Height | 66 mm |
Description
Advcntrlunitcl203Ph 4518A 110240Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806NK)
- HAMMOND N1 Screw Cover, 30 x 24 x 6, Steel/Gray (CS30246)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T084)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- SQUARE D Reversing Starter 600Vac 27A Nema, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8736SCO7V02S)
- Schneider Electric Magnetic Motor Starters