Shop All Magnetic Motor Starters
Schneider Electric
Advcntrlunitcl203Ph 1255A 24Vdc
Mfr # LUCD05BL
Zoro # G0852017
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.25 to 5 A
- Coil Volts 24V DC
- Width 45 mm
- Height 66 mm
- Features Protection against phase failure and phase imbalance; Manual reset; Protection against overload and short-circuit; Earth fault protection; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCD05BL
- Zoro # G0852017
- UPC # 785901265603
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 60 mm |
Details
Item | Advcntrlunitcl203Ph 1255A 24Vdc |
Overload Relay Amp Setting | 1.25 to 5 A |
Coil Volts | 24V DC |
Features | Protection against phase failure and phase imbalance; Manual reset; Protection against overload and short-circuit; Earth fault protection; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration |
Hz | 40 to 60 Hz |
Standards | EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine |
Operating Voltage | 690V AC |
Description
Advcntrlunitcl203Ph 1255A 24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (HBL8460A)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, White (3SU1150-2BF60-1FA0)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB18BL)
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SCO3V03)
- Schneider Electric Starters