Shop All Magnetic Motor Starters
Schneider Electric
Advcntrlunitcl203Ph 1255A 110240Vac
Mfr # LUCD05FU
Zoro # G0561675
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.25 to 5 A
- Coil Volts 110 to 240V AC; 110 to 220V DC
- Depth 60 mm
- Width 45 mm
- Features Manual reset; Protection against phase failure and phase imbalance; Earth fault protection; Protection against overload and short-circuit; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCD05FU
- Zoro # G0561675
- UPC # 785901266105
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Depth | 60 mm |
Width | 45 mm |
Height | 66 mm |
Description
Advcntrlunitcl203Ph 1255A 110240Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA05BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU116)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V06)
- Schneider Electric Magnetic Motor Starters