Shop All Magnetic Motor Starters
Schneider Electric
Advcntrlunitcl103Ph 832A 24Vdc
Mfr # LUCB32BL
Zoro # G0561806
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 8 to 32 A
- Coil Volts 24V DC
- Standards EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
- Height 66 mm
- Hz 40 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LUCB32BL
- Zoro # G0561806
- UPC # 785901222606
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Height | 66 mm |
Depth | 60 mm |
Width | 45 mm |
Description
Advcntrlunitcl103Ph 832A 24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- EATON Neutral Block, 200A (DG200NK)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB18BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- SQUARE D Starter 240Vac 36Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SCO2V02S)
- Schneider Electric Starters