Shop All Magnetic Motor Starters
Schneider Electric
Advcntrlunitcl101Ph 312A 24Vdc
Mfr # LUCC12BL
Zoro # G0561815
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 3 to 12 A
- Coil Volts 24V DC
- Width 45 mm
- Depth 60 mm
- Features Earth fault protection; Protection against phase failure and phase imbalance; Manual reset; Protection against overload and short-circuit; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCC12BL
- Zoro # G0561815
- UPC # 785901222286
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 45 mm |
Depth | 60 mm |
Height | 66 mm |
Description
Advcntrlunitcl101Ph 312A 24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Power Supply Strip (PDBC70)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- ICM CONTROLS 206B 18-30 Vac Delay On Break (ICM206B)
- SCHNEIDER ELECTRIC NEMA Magnetic Motor Starter, 120V AC, 3 P (8536SCO3V02H309S)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA12FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V02)
- Schneider Electric Motor Controls