Shop All Programmable Controller Accessories
Schneider Electric
Advanced touchscreen panel, Harmony GTO, stainless, 800 x 600pixels SVGA, 12.1inch TFT, 96MB
Mfr # HMIGTO6315
Zoro # G0860627
Free Shipping & Returns
$7,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 359 mm
- Height 285 mm
- Depth 56 mm
- Standards IEC 61000-6-2, UL 508, IEC 61131-2
- Memory Description flash EPROM, 96 MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # HMIGTO6315
- Zoro # G0860627
- UPC # 785901737759
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 359 mm |
Height | 285 mm |
Depth | 56 mm |
Display Size | 12.1 inch |
Description
This Magelis GTO IP66K touchscreen operator interface (HMI) is supplied with 24V DC, has a 12.1 color TFT LCD display with a stainless steel frame, 800 x 600 pixels (SVGA) and 96MB EPROM. It also has 1 SD card slot, 1 host + 1 mini-B USB ports, 1 RS232C port, 1 RS485 port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007AW18)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- Schneider Electric Programmable Logic Controls (PLC)