Shop All Programmable Controller Accessories
Schneider Electric
Advanced touchscreen panel, Harmony GTO, stainless, 640 x 480pixels VGA, 10.4inch TFT, 96MB
Mfr # HMIGTO5315
Zoro # G0130993
product price: $6,634.99
/ea
Free Shipping & Returns
$6,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 57 mm
- Height 258.5 mm
- Width 316.5 mm
- Standards IEC 61131-2, IEC 61000-6-2, UL 508
- Maximum Power Consumption In W 12 W when power is not supplied to external devices, 7 W when backlight is OFF, 8 W when backlight is dimmed, 17 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIGTO5315
- Zoro # G0130993
- Country of Origin Indonesia
- Category Programmable Controller Accessories
Dimensions
Depth | 57 mm |
Height | 258.5 mm |
Width | 316.5 mm |
Display Size | 10.4 inch |
Description
This Magelis GTO IP66K touchscreen operator interface (HMI) is supplied with 24V DC, has a 10.4 color TFT LCD display with a stainless steel frame, 640 x 480 pixels (VGA) and 96MB EPROM. It also has 1 SD card slot, 1 host + 1 mini-B USB ports, 1 RS232C port, 1 RS485 port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- SOUTH MAIN HARDWARE 11-in 75-lb, Black UV Resistant, (1000PK) Standard Nylon Tie (220163)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- LINEMASTER Compact (492-S)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN62030)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- FANUC Roxtec Cf 32 Frame Kit Robot Parts & Accessory (EO-9999-600-001)
- Schneider Electric Programmable Controller Accessories