Shop All Programmable Controller Accessories
Schneider Electric
Advanced touchscreen panel, Harmony GTO, stainless 320 x 240 pixels QVGA, 5.7" TFT, 96 MB
Mfr # HMIGTO2315
Zoro # G0861169
product price: $3,425.99
/ea
Free Shipping & Returns
$3,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 59.5 mm
- Height 181 mm
- Width 213.5 mm
- Standards IEC 61000-6-2, UL 508, IEC 61131-2
- Product or Component Type advanced touchscreen panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIGTO2315
- Zoro # G0861169
- Country of Origin Indonesia
- Category Programmable Controller Accessories
Dimensions
Depth | 59.5 mm |
Height | 181 mm |
Width | 213.5 mm |
Display Size | 5.7 inch |
Description
This Magelis GTO IP66K touchscreen operator interface (HMI) is supplied with 24V DC, has a 5.7 color TFT LCD display with a stainless steel frame, 320 x 240 pixels (QVGA) and 96MB EPROM. It also has 1 host + 1 mini-B USB ports, 1 RS232C port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- Schneider Electric Programmable Logic Controls (PLC)