Shop All Programmable Controller Accessories
Schneider Electric
Advanced touchscreen panel, Harmony GTO, 320 x 240pixels QVGA, 5.7inch TFT, 64MB
Mfr # HMIGTO2300
Zoro # G0861239
Free Shipping & Returns
$2,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 137 mm
- Width 169.5 mm
- Depth 59.5 mm
- Standards IEC 61000-6-2 || UL 508 || EN 61131-2
- Enclosure Material PPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # HMIGTO2300
- Zoro # G0861239
- UPC # 785901234906
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Height | 137 mm |
Width | 169.5 mm |
Depth | 59.5 mm |
Display Size | 5.7 inch |
Description
This Magelis GTO IP65 touchscreen operator interface (HMI) is supplied with 24V DC, has a 5.7 color TFT LCD display, 320 x 240 pixels (QVGA) and 64MB EPROM. It also has 1 host + 1 mini-B USB ports, 1 RS232C port and 1 RS485 port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- BAYCO 25 ft. 16/3 Cord Reel, w/Integrated Cord, 4 Outlets 10 Amps 4 Outlets (SL-755)
- NVENT HOFFMAN Rack Panels, 7Ux19.00, Aluminum (P19RP7UA)
- SCHNEIDER ELECTRIC Plc Power Supply Module 140CPS12420 (140CPS12420)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- Schneider Electric Programmable Controller Accessories