Shop All Programmable Controller Accessories
Schneider Electric
Advanced touchscreen panel, Harmony GTO, 320 x 240pixels QVGA, 3.5inch TFT, 64MB
Mfr # HMIGTO1300
Zoro # G0861220
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 132 mm
- Depth 42 mm
- Height 106 mm
- Standards UL 508 || EN 61131-2 || IEC 61000-6-2
- Relative Humidity 10-90 % without condensation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIGTO1300
- Zoro # G0861220
- UPC # 785901103639
- Country of Origin Indonesia
- Category Programmable Controller Accessories
Dimensions
Width | 132 mm |
Depth | 42 mm |
Height | 106 mm |
Display Size | 3.5 inch |
Description
This Magelis GTO IP65 touchscreen operator interface (HMI) is supplied with 24V DC, has a 3.5 color TFT LCD display, 320 x 240 pixels (QVGA), 6 function keys and 64MB EPROM. It also has 1 host + 1 mini-B USB ports, 1 RS232C port and 1 RS485 port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL GT 6C 616 SKT PLUG (GTC06AF1812S025LC)
- GROTE Electromagnetic Flasher (44720)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL150)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- Schneider Electric Programmable Logic Controls (PLC)