Shop All Tower Lights
Schneider Electric
Adjustment Pole, Black, 60mm D
Mfr # XVUZ05
Zoro # G8562522
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL, CSA
- Diameter 60 mm
- Housing Material ABS and PBT
- For Use With Harmony (R) XVU Tower Lights
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUZ05
- Zoro # G8562522
- UPC # 785901732648
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3 1/2 in |
Width | 3 3/5 in |
Length | 10 3/5 in |
Details
Item | Adjustment Pole |
Standards | CE, UL, CSA |
Housing Material | ABS and PBT |
For Use With | Harmony (R) XVU Tower Lights |
Rating | IP65 |
Tower Light Series | XVU |
Color | Black |
Operating Temp. | -25 Degrees to 50 Degrees C |
Mounting | Support Tube |
Description
Tower Light Mounting Style Support Tube, Tower Light Series XVU, Body Color Black, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 3 3/5 in, Height 3 1/2 in, Diameter 60 mm, Operating Temp. -25 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Adjustment Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR474)
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3K)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- Schneider Electric Safety Alarms and Warnings