Shop All Current Sensing Relays
Schneider Electric
AdjCurrntSensorRelay, 8A, 380-415VAC, 12Pin
Mfr # RM35JA32MT
Zoro # G3204696
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 8A @ 380/415V
- Mounting - Relay DIN Rail
- Trip Delay 0.1 to 30 sec
- Status Indicator LED
- Overall Height - Relay 2.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM35JA32MT
- Zoro # G3204696
- UPC # 785901484790
- Country of Origin Indonesia
- Category Current Sensing Relays
Dimensions
Overall Height - Relay | 2.84 in |
Body Width - Relay | 1.38 in |
Width | 35 mm |
Body Height - Relay | 2.84 in |
Body Depth - Relay | 3.54 in |
Body Width | 1.38 in |
Body Depth | 2.84 in |
Body Height | 3.54 in |
Overall Depth | 2.84 in |
Description
Adjustable Current Sensing Relay, Contact Rating (AC) 8 A @ 380/415V, Current Rating 8 A, Input Voltage 380 to 415V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style DIN Rail, Number of Pins 12, Electrical Connection Terminal Strip, Status Indicator LED, Body Depth 2.84 in, Body Height 3.54 in, Body Width 1.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Housing Material Self-Extinguishing Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1D09F7)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- DINERGY DC Power Supply 10.8 to 13.8VDC (MDP18-12A-1C)
- SCHNEIDER ELECTRIC AdjCurrntSensrRely, 8A, 24-240VAC/DC, 12Pin (RM22JA21MR)
- SCHNEIDER ELECTRIC AdjCurrntSensingRelay, 12Pins, 24-240VACDC (RM35TM250MW)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- MACROMATIC Current Sensing Relay, SPDT Form, 24VAC (CAP10AD68)
- Schneider Electric Current Sensing Relays