Shop All Cooling Equipment Relays
Schneider Electric
Actuator, 8/13 psig, 4 to 5" Adj. Stroke
Mfr # MK-7121
Zoro # G2085811
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- For Use With Mfr. Model Number VK-6164-321-2-17
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MK-7121
- Zoro # G2085811
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Damper Actuator, 8 to 13 psig, 4 to 5" Adjustable Stroke |
Type | Pneumatic |
For Use With Mfr. Model Number | VK-6164-321-2-17 |
Fits Brand | Schneider Electric |
Description
Damper Actuator, 8 to 13 psig, 4 to 5 In. Adjustable Stroke, For Use With Mfr. Model Number VK-6164-321-2-17, Fits Brand Schneider Electric, Type Pneumatic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 8" (D-08-PO)
- MAXX AIR Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM (CX36BD2SPD)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm (VB-7253-0-4-10)
- SCHNEIDER ELECTRIC Air Flow Pressure Switch, 2-Position, SPDT (PC-301)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm, Bronze (VK-7213-201-4-2)
- SCHNEIDER ELECTRIC Valve, 1/2", Union 1.3 gpm, Normally Open (VK-7211-201-4-2)
- SCHNEIDER ELECTRIC Valve Repair Part (AV-600)
- SCHNEIDER ELECTRIC Thermostat, 1-Pipe Room, 55deg to 85 deg.F (2211-013)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem-Up to Close, 0.4 gpm (VB-7223-0-4-1)
- Schneider Electric Cooling Equipment Relays