Shop All Fan Parts
Schneider Electric
Actuator, 24V, Spring Return
Mfr # MP-5513
Zoro # G2492625
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Dampers, Valves or Program Switches
- Features Temperature Limits: -20F to 140F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MP-5513
- Zoro # G2492625
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC |
For Use With | Dampers, Valves or Program Switches |
Item | Actuator, 24V, Spring Return |
Features | Temperature Limits: -20F to 140F |
Description
Actuator, 24V, Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 11-292 5' Sections Of 3/16" (11-292)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49963)
- COMPONENT HARDWARE Alum Condensate Evap, 18" Cord Set (T12-0372)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201300)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- SCHNEIDER ELECTRIC Flanged Valve 3in, Cast Iron (VB-9223-0-5-13)
- SCHNEIDER ELECTRIC Damper Actuator, 2-4in Adjustble Stroke (MK-3101)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- SCHNEIDER ELECTRIC Thermostat (T19-301)
- REZNOR Fan Motor with Capacitor, 460V, 3000 rpm (163893)
- Schneider Electric Fan Parts