Shop All Fan Parts
Schneider Electric
Actuator, 24V, Spring Return
Mfr # MP-5213
Zoro # G2492896
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Dampers, Valves or Program Switches
- Features Temperature Limits: -20F to 140F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # MP-5213
- Zoro # G2492896
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC |
For Use With | Dampers, Valves or Program Switches |
Item | Actuator, 24V, Spring Return |
Features | Temperature Limits: -20F to 140F |
Description
Actuator, 24V, Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Grill Return Air 8X10In Brn (RG1184)
- AAON HARNESS PRESS TRANS BLUBLU 12 (V42211)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MA40-7043)
- HI-TECH DURAVENT Blower Hose with Cuffs, 18 in.ID, Neoprene (0615-1800-0565)
- SCHNEIDER ELECTRIC Valve Actuator, 120V, Spring Return (MPR-5610)
- SCHNEIDER ELECTRIC Actuator, 24V, Non Spring Return (M400A-VB)
- SCHNEIDER ELECTRIC Actuator with Adjust Stroke, Positioner (MK4-7121)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return, 2 Position (MA-5213)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5513)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- Schneider Electric Fan Parts