Shop All Fan Parts
Schneider Electric
Actuator, 24V, Spring Return, 2 Position
Mfr # MA-5213
Zoro # G2492771
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Globe Valves; Dampers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MA-5213
- Zoro # G2492771
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC |
For Use With | Globe Valves; Dampers |
Item | Actuator, 24V, Spring Return, 2 Position |
Description
Actuator, 24V, Spring Return, 2 Position
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16x20x1 Synthetic Pleated Air Filters (786EK3)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- BROAN Switch (99030157)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- SCHNEIDER ELECTRIC Diaphragm (PND-202)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5213)
- SCHNEIDER ELECTRIC Packing Nut Assembly (YBA-652-2)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- SCHNEIDER ELECTRIC Actuator, 120V, 133in-lb Return, 2 Position (MA41-7150)
- TRANE Compressor, 460V, 3-Phase (COM6438)
- Schneider Electric Fan Parts