Shop All Fan Parts
Schneider Electric
Actuator, 24V, Non Spring Return
Mfr # M400A-VB
Zoro # G2492695
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Features Linear Stroke: 3/8"-1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M400A-VB
- Zoro # G2492695
- Country of Origin Sweden
- Category Fan Parts
Details
Voltage | 24VAC |
Item | Actuator, 24V, Non Spring Return |
Features | Linear Stroke: 3/8"-1-7/8" |
Description
Actuator, 24V, Non Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- ACCUMULAIR Pleated Air Filter, 12" x 22" x 1", 4 Pack (FB12X22A_4)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5213)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5513)
- SCHNEIDER ELECTRIC Actuator with Adjust Stroke, Positioner (MK4-7121)
- SCHNEIDER ELECTRIC Actuator, 120V, 133in-lb Return, 2 Position (MA41-7150)
- SCHNEIDER ELECTRIC Motor, 120V, 40 sec. with Switch (MP-453)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- DELFIELD Door Gasket, 24-1/4" x 15-1/2" (1701189)
- Schneider Electric Fan Parts