Shop All Fan Parts
Schneider Electric
Actuator, 240V, Spring Return, 2 Position
Mfr # MA-419
Zoro # G2492887
original price:
$788.00
15% off
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- For Use With Damper; Valve Actuators
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # MA-419
- Zoro # G2492887
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 240VAC |
For Use With | Damper; Valve Actuators |
Item | Actuator, 240V, Spring Return, 2 Position |
Phase | 3 |
Description
Actuator, 240V, Spring Return, 2 Position
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C895)
- BROAN Damper (R740013)
- RANCO Low Press Switch, 10" WC, 100 psi, 48" (O16-261)
- BLUE FLAME Black Flat Zinc Expandable Gas Valve Key (EXP.KY.FB)
- SCHNEIDER ELECTRIC Valve Body, 3/4in, Normally Open (VB-7213-0-4-6)
- SCHNEIDER ELECTRIC Wall Mounting Kit (22-022)
- SCHNEIDER ELECTRIC Actuator, 24V, Proportional, Spring Return (MS51-7203)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- SCHNEIDER ELECTRIC Actuator, Right Angle (M574-5211)
- REZNOR Stack Flu Block, M/R, ECO, L275F (121275)
- Schneider Electric Fan Parts