Shop All Cooling Equipment Relays
Schneider Electric
Actuator, 2" Right Angle, 8 to 13 psig
Mfr # M572-5311
Zoro # G2085540
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Includes Positioner
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M572-5311
- Zoro # G2085540
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Actuator, 2" Right Angle, 8 to 13 psig |
Type | Pneumatic |
Includes | Positioner |
Fits Brand | Schneider Electric |
Description
Actuator, 2 In. Right Angle, 8 to 13 psig, Fits Brand Schneider Electric, Includes Positioner, Type Pneumatic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX105-DD013V)
- DAYTON Disconnect Switch, Unit Mounted (2YU94)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- MAJESTIC PET Majestic TR342-B Telescoping Termination Round Cap with Storm Collar (TR342-B)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 2-Position (MA-5210-500)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2-Position (MA51-7103-100)
- SCHNEIDER ELECTRIC Actuator Valve, 10 to 13 psig, 11 sq. in. (MK-4621)
- SCHNEIDER ELECTRIC Control Calibration Tool Kit (TOOL-95)
- SCHNEIDER ELECTRIC Temperature Control, Strap-On Changeover (TC-2974)
- SCHNEIDER ELECTRIC Calibration Kit, Stat (900-002)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 105 lb-in (MF51-7103-100)
- Schneider Electric Cooling Equipment Relays