Shop All Control Parts
Schneider Electric
Actuator, 2 POS, w/Aux Swtich, 120V
Mfr # MA-418-500
Zoro # G0042275
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Schneider Electric
- Includes Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # MA-418-500
- Zoro # G0042275
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | Schneider Electric |
Includes | Actuator |
Item | Actuator, 2 POS, with Aux Swtich, 120V |
Description
Actuator, 2 POS, with Aux Swtich, 120V, Fits Brand Schneider Electric, Includes Actuator
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Tubular Enclosure Heater, 8-3/8 in. L (EHT00038)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- ACCUMULAIR Pleated Air Filter, 21" x 23" x 1", 4 Pack (FO21X23X1A_4)
- SCHNEIDER ELECTRIC Thermostat Tygothane Tube Assy, 2-Pipe (20-693)
- SCHNEIDER ELECTRIC Actuator, w/out Aux Switch, On/Off (AG14T020)
- SCHNEIDER ELECTRIC Operating Actuator, N/C 120V, On/Off (AG13B020)
- SCHNEIDER ELECTRIC Valve Actuator, 24V (MPR-5613)
- SCHNEIDER ELECTRIC Invensys 120VAC Actuator, 60# Torque (MA-418)
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- HONEYWELL S87B1016 Dsi Control 11 Sec. (S87B1016)
- Schneider Electric Control Parts