Shop All Fan Parts
Schneider Electric
Actuator, 120V, Spring Return
Mfr # MP-5210
Zoro # G2492738
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Dampers, Valves or Program Switches
- Features Temperature Limits: -20F to 140F
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MP-5210
- Zoro # G2492738
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
For Use With | Dampers, Valves or Program Switches |
Features | Temperature Limits: -20F to 140F |
Item | Actuator, 120V, Spring Return |
Phase | 1 |
Description
Actuator, 120V, Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMLYYOURS Ember Flex Radiant Panel Heater - White - 700W - 47” x 24” - Dual Connection (IP-EM-FLX-WHT-0700-CW)
- AIR SYSTEMS INTL Plastic Filter Bowls, Bb50 Series (WL049)
- HESSAIRE Shutter, 12", Aluminum (SA12)
- JB INDUSTRIES High Side Hose, Low Loss, 72 In, Red (CLS-72R)
- SCHNEIDER ELECTRIC Freezestat, 34-60 Deg F, 20 ft. Capilliary (TC-5241)
- SCHNEIDER ELECTRIC Motor, 24V, 2 Position, Spring Return (MA-318)
- SCHNEIDER ELECTRIC Thermostat (T19-301)
- SCHNEIDER ELECTRIC Actuator with Adjust Stroke, Positioner (MK4-7121)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return, 2 Position (MA-405)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5213)
- DAYTON Valve Rebuild Kit, Instructions, 3/4 in. (066049)
- Schneider Electric Fan Parts