Shop All Cooling Equipment Relays
Schneider Electric
Electric Actuator, 120V, 65 sec., 220 lb-in
Mfr # MP-483
Zoro # G2086310
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MP-483
- Zoro # G2086310
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Electric Actuator, 120V, 65 sec., 90 Degrees Rotation, 220 lb.-in. |
Includes | Switch |
Fits Brand | Schneider Electric |
Description
Electric Actuator, 120V, 65 sec., 90 Degrees Rotation, 220 lb.-in., Fits Brand Schneider Electric, Includes Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/6 HP, 208-230V, 1500 rpm (HC33GE208)
- NATIONAL GUARD Louver, No Vision, 24 x 12 (L-700-BF-24x12)
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC (SC2010L)
- REZNOR 61145 Bnr Plt J992Hxw7221 Nat (61145)
- SCHNEIDER ELECTRIC Valve Repair Kit (N800-0555-BOX)
- SCHNEIDER ELECTRIC Thermostat, 1-Pipe Room, 55 deg to 85 degF (2211-012)
- SCHNEIDER ELECTRIC Actuator, 50 sq. in., 8 to 13 psig (MK-6621)
- SCHNEIDER ELECTRIC Valve, 3/4", Stem-Up to Close, 7.5 gpm (VB-7223-0-4-6)
- SCHNEIDER ELECTRIC Actuator, 8/13 psig, 4 to 5" Adj. Stroke (MK-7121)
- SCHNEIDER ELECTRIC Valve, 2", Steam, Stem-Up Open, 40 gpm (VB-7253-0-4-11)
- SEALED UNIT PARTS CO Supco 3 'N 1 Start Relay - 1/2 HP 115V (RCO210)
- Schneider Electric Cooling Equipment Relays