Shop All Fan Parts
Schneider Electric
Actuator, 120V, 133in-lb Return, 2 Position
Mfr # MA41-7150
Zoro # G2492780
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Dampers and Valves in HVAC System
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MA41-7150
- Zoro # G2492780
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
For Use With | Dampers and Valves in HVAC System |
Phase | 1 |
Item | Actuator, 120V, 133"-lb. Return, 2 Position |
Description
Actuator, 120V, 133 In.-lb. Return, 2 Position
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose, Mender, 5/8" (1781010C)
- RHEEM Muffler Kit 680 3/8x1/2 (83-21817-81)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window (T-4000-3145)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900300012)
- SCHNEIDER ELECTRIC Valve Body, 3/4in, Normally Open (VB-7213-0-4-6)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return (MP-5210)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- SCHNEIDER ELECTRIC Motor, 24V, 2 Position, Spring Return (MA-318)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- SCHNEIDER ELECTRIC Damper Actuator, 2-4in Adjustble Stroke (MK-3101)
- BARNES & JONES Steam Trap Cage Unit (1721)
- Schneider Electric Fan Parts