Shop All Replacement Coils
Schneider Electric
AC Latch Attachment
Mfr # 8501XLV02
Zoro # G3310535
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120
- For Use With Control Relay
- Accessory Group A, B, C
- Width 2.24 in
- Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 8501XLV02
- Zoro # G3310535
- UPC # 785901028475
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Width | 2.24 in |
Length | 2.95 in |
Height | 2.87 in |
Depth | 75 mm |
Details
Item | Mechanical AC Latch Attachment |
Coil Volts | 120 |
For Use With | Control Relay |
Accessory Group | A, B, C |
Standards | CE Certified, CSA Certified, RoHS Compliant, UL Listed |
Compatible Series | F8501X |
Module Function | Latching |
Weight | 12.16 oz |
[Uc] Control Circuit Voltage | 110 V AC 50 Hz || 120 V AC 60 Hz |
Relay Type | control relay |
Hold-In Power Consumption In Va | 23-23 VA 60 Hz || 25-25 VA 50 Hz |
Control Circuit Voltage Limits | operational 0.85 to 1.1 Uc AC 50/60 Hz |
Product Or Component Type | latching device |
Inrush Power In Va | 148-148 VA 60 Hz || 143-143 VA 50 Hz |
Awg Gauge | AWG 18 to AWG 12 copper |
Product Certifications | UL recognized E78403 CCN NKCR2 || CE || CSA LR60905 class 3211 02 |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Electrical Connection | screw clamp terminals |
Description
Mechanical AC Latch Attachment, For Use With Control Relay, Includes Not Applicable, Module Function Latching, Compatible Series F8501X, Standards CE Certified, CSA Certified, RoHS Compliant, UL Listed, Height 2.87 in, Length 2.95 in, Weight 12.16 oz, Width 2.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K3)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120AFI)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1B7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1U7)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 150 A 120 VAC COIL (LC1D150G7)
- SCHNEIDER ELECTRIC Contactor Coil 110V Ac Iec (LXD1F7)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 240VAC, 50/60Hz (LXD3U7)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- Schneider Electric Motor Controls