Shop All Overload Relays
Schneider Electric
913A Class 10 Olr W/ Everlink Power Term
Mfr # LRD313
Zoro # G0862456
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 55 mm
- Height 70 mm
- Depth 123 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || EN 50495
- Auxiliary Contact Composition 1 NO + 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD313
- Zoro # G0862456
- UPC # 785901811527
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 55 mm |
Height | 70 mm |
Depth | 123 mm |
Description
913A Class 10 Olr W/ Everlink Power Term
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1505L)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40113G)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- White (CT-NCC-025-100-WT)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Ovrload Relay, 55 to 70A, Class 10, 3P, 690V (LRD3361)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- EATON Overload Relay, IEC, Electronic (XTOE175GCSS)
- Schneider Electric Motor Controls