Shop All Push Button Switches
Schneider Electric
6 Button Pendant W/O Ko In Base
Mfr # XACB06
Zoro # G0862079
product price: $276.00
/ea
Free Shipping & Returns
$276.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards CSA, EN/IEC, IP65, RoHS
- Includes Cap Sleeve
- Material Plastic
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACB06
- Zoro # G0862079
- UPC # 785901230762
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Depth | 29.53 in |
Hole Size | 40 mm |
Width | 3.94 in |
Height | 3.66 in |
Overall Width | 4 in |
Overall Height | 3 5/8 in |
Rubber Sleeve Cable Entry Size - Minimum | 0.39 in |
Overall Depth | 29 1/2 in |
Compatible Panel Cutout Diameter | 22 mm |
Rubber Sleeve Cable Entry Size - Maximum | 0.87 in |
Description
Pendant Enclosure, Number of Holes 6, Cable Entry 0.39 in to 0.87 in, Color Yellow, Hole Size 40 mm, Material Plastic, Height 3.66 in, Width 3.94 in, Depth 29.53 in, Includes Cap Sleeve, Standards CSA, EN/IEC, IP65, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, NPN, NC, QD (IFS251)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- HALEX Straps 2 1/2in2-Hole EMT Metal (61225)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V09)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH013)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Blue (XB4BW36G5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- KELLEY Push Buttons, Control Box Single Pushbut (909-052)
- Schneider Electric Push Buttons & Indicators