Shop All Magnetic Motor Starters
Schneider Electric
32A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles
Mfr # LU2B32BL
Zoro # G0851938
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Auxiliary Contact Form Linked contacts (1 NO + 1 NC) IEC 60947-4-1; Mirror contact (1 NC) IEC 60947-1
- Starter Type Reversing
- Number of Poles 3
- Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LU2B32BL
- Zoro # G0851938
- UPC # 785901202707
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 45 mm |
Depth | 126 mm |
Height | 224 mm |
Details
Item | 32A Selfprrevstr W/Terms Luc*Bl |
Coil Volts | 24V DC |
Auxiliary Contact Form | Linked contacts (1 NO + 1 NC) IEC 60947-4-1; Mirror contact (1 NC) IEC 60947-1 |
Starter Type | Reversing |
Number of Poles | 3 |
Standards | EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine |
Features | Mercury Free; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration; Suitability For Isolation |
Hz | 40 to 60 Hz |
Operating Voltage | 690V AC |
Weight | 1.27 kg |
Description
32A Selfprrevstr W/Terms Luc*Bl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 24Vac/DC (RIBL24B)
- NSI Astro Timer, 40 A, 1 min to 24 hr/7 days Time Setting, Digital Display, Threaded Mounting (EWZ103)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14DUE32AG)
- Schneider Electric Motor Controls