Shop All Electrical Enclosures
Schneider Electric
304L Stainless Steel Spacial Enclosure, 500 mm H, 400 mm W
Mfr # NSYS3X5420
Zoro # G7834912
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 500 mm
- Nominal Enclosure Width 400 mm
- Material of Enclosure 304L Stainless Steel
- Closure Method Keyed Handle
- Width 400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYS3X5420
- Zoro # G7834912
- Country of Origin Bulgaria
- Category Electrical Enclosures
Dimensions
Height | 500 mm |
Nominal Enclosure Width | 400 mm |
Width | 400 mm |
Enclosure Nominal Width | 400 mm |
Enclosure Nominal Height | 500 mm |
Enclosure Nominal Depth | 200 mm |
Details
Item | Spacial Enclosure |
Item - Electrical Enclosure | Spacial Enclosure |
Material of Enclosure | 304L Stainless Steel |
Closure Method | Keyed Handle |
Standards | IEC 62208 |
Weight | 8.05 kg |
Ik Degree of Protection | IK10 IEC 62262 |
Product or Component Type | compact enclosure |
Ip Degree of Protection | IP66 IEC 60529 |
Surface Finish | body and door Scotch-Brite® brushed, lock chromium plated |
Device Composition | 1 body, 1 lock door, 1 door |
Removable Parts | door by hinges |
Range | Spacial |
Product Name | Spacial S3X |
Lock Type | 2 points lock, 3 mm double-bar |
Type of Gland Plate | without gland plate |
Environmental Characteristic | corrosive, specific hygiene |
Description
Spacial S3X compact steel enclosure with plain front door. 500 x 400 x 200 mm. Multi-purpose. Installation in wall-mounting. Gutter shaped front rail, single piece body with cross shaped structure. Without mounting plate. Handle double bar 3mm. Body and door stainless steel 304L. Protection IP 55, IK10. Enclosure Scotch-Brite brushed finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (420)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-061TH)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A20R166HCR)
- Schneider Electric Electrical Enclosures