Shop All Indicator Lights
Schneider Electric
30 mm Round, No Lens
Mfr # 9001SKP
Zoro # G6215212
original price:
$26.59
13% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Normal
- Size 30 mm
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Lamp Type Incandescent, LED, Neon
- Color No Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKP
- Zoro # G6215212
- UPC # 785901458234
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Action | Normal |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 4X, 6 |
Lamp Type | Incandescent, LED, Neon |
Color | No Lens |
Lens Material | No Lens Included |
Bezel | Plastic |
Lens Type | No Lens Included |
Shape | Round |
Item | Pilot Light Head |
Basic Material | Plastic |
IP Rating | IP66 |
Material | Plastic |
Standards | REACH, RoHS, WEEE |
Body Material | Plastic |
Product Type | Pilot Light Head |
Compatible Lamp Type | Light Module |
Compatible with Series | 9001SK |
Light Head Material | Plastic |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 4X, 6 |
Description
Pilot Light Head, Size 30 mm, Color No Lens, Shape Round, Lens Type No Lens Included, Basic Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, Lamp Type Incandescent, LED, Neon, Lens Material No Lens Included, Body Material Plastic, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY8200I)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3325C)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT38LYA31)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- SCHNEIDER ELECTRIC LampModAndContactBlock, 1NO, White, 22mm (ZB5AW0G11)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW031)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- Schneider Electric Switches