Shop All Indicator Lights
Schneider Electric
30 mm Round, No Lens
Mfr # 9001KP
Zoro # G6189303
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Normal
- Size 30 mm
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Lamp Type Incandescent, LED, Neon
- Color No Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KP
- Zoro # G6189303
- UPC # 785901909309
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Action | Normal |
NEMA Rating | 1, 12, 13, 2, 3, 3R, 4, 6 |
Lamp Type | Incandescent, LED, Neon |
Color | No Lens |
Terminal Connection | Screw Clamp terminals |
Lens Material | No Lens Included |
Bezel | Metal |
Lens Type | No Lens Included |
Shape | Round |
Item | Pilot Light Head |
Basic Material | Metal |
IP Rating | IP66 |
Body Material | Chrome Plated Metal |
Standards | RoHS, WEEE |
Material | Chrome |
Product Type | Pilot Light Head |
Compatible with Series | 9001K |
Light Head Material | Metal |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 3R, 4, 6 |
Compatible Lamp Type | Light Module |
Description
Pilot Light Head, Size 30 mm, Color No Lens, Shape Round, Lens Type No Lens Included, Basic Material Metal, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, Lamp Type Incandescent, LED, Neon, Lens Material No Lens Included, Body Material Chrome Plated Metal, IP Rating IP66, Standards RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD 2 Pole 30 Amp 24 VAC Contactor (C230A)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B41)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- Schneider Electric Indicator Lights