Shop All Control Relays
Schneider Electric
3 Phase Relay 250V 5Amp Rm17
Mfr # RM17TU00
Zoro # G0854449
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 250VAC/DC
- AC Contact Rating - Relay 5A @ 250V
- DC Contact Rating - Relay 7A @ 30V
- Contact Form - Relay SPDT
- Mounting - Relay Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM17TU00
- Zoro # G0854449
- UPC # 785901832133
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Height - Relay | 2.84 in |
Body Width - Relay | 0.69 in |
Body Depth - Relay | 3.54 in |
Body Height | 3.54 in |
Body Width | 0.69 in |
Overall Depth | 2.84 in |
Body Depth | 2.84 in |
Width | 17.5 mm |
Description
Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 7 A @ 30V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 183 to 528V AC, Monitored Parameters Phase Failure, Phase Sequence, Undervoltage, Number of Pins 6, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 0.69 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 110 V DC standard coil (CAD32FD)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 24VDC, 10A (CAD50BD)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- Schneider Electric Control Relays