Shop All Control Relays
Schneider Electric
3 Phase Relay 250V 5Amp Rm17
Mfr # RM17TG20
Zoro # G0572078
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 250VAC/DC
- Response Time <= 130 ms (in the event of a fault)
- Standards EN/IEC 60255-1
- [Uc] Control Circuit Voltage 208...440 V
- Relay Type control relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RM17TG20
- Zoro # G0572078
- UPC # 785901706854
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Width | 17.5 mm |
Description
3 Phase Relay 250V 5Amp Rm17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- TRIPP LITE Surge Protector (TLP1010USB)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, on delay, 24...240V AC DC (RE48ATM12MW)
- SCHNEIDER ELECTRIC Contactor+Relay Trans Suppressor 110250V (LA4SKE1U)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- Schneider Electric Control Relays