Shop All Control Relays
Schneider Electric
3-phase control relay, Harmony Control Relays, 8A, 2CO, overvoltage and undervoltage detection, 200...240V AC
Mfr # RM22TR31
Zoro # G7121631
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60255-1
- Response Time <= 300 ms
- Width 22.5 mm
- Relay Monitored Parameters phase sequence || phase failure detection || overvoltage and undervoltage detection
- Switching Threshold Drift <= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM22TR31
- Zoro # G7121631
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Width | 22.5 mm |
Description
Phase Ctrl Relay,200-240VAC In 8A,Dpdt
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Replacement Stop Sign Alarm (STI-6453AED)
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VDC, 10A (CA3KN22BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 5A, 1CO, 208...480V AC (RM17UB310)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- EATON CUTLER-HAMMER 120V-Ac Control Relay (D26MR60A)
- Schneider Electric Electrical Relays