Shop All Magnetic Contactors
Schneider Electric
250VDC Coil Suppressor Module
Mfr # LA4DC1U
Zoro # G0850608
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 250VDC
- Product Or Component Type suppressor module
- Range TeSys
- Ambient Air Temperature For Operation -25-55°C
- Maximum Peak Voltage 1 Uc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4DC1U
- Zoro # G0850608
- UPC # 785901260110
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Coil Suppressor Module |
Coil Volts | 250VDC |
Product Or Component Type | suppressor module |
Range | TeSys |
Ambient Air Temperature For Operation | -25-55°C |
Maximum Peak Voltage | 1 Uc |
[Uc] Control Circuit Voltage | 24 to 250 V DC |
Ambient Air Temperature For Storage | -40-80°C |
Suppressor Technology | flywheel diode |
Device Short Name | LA4D |
Mounting Mode | by screws |
Product Compatibility | 3P LP1D09 to LP1D32 |
Description
Coil Suppressor Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 50' Length - Black (FW200-50SP)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- Schneider Electric Contactors & Contacts