Shop All Definite Purpose Contactors
Schneider Electric
24V-DC 25A Amp 2.4W AC Contactor
Mfr # LC1D126BL
Zoro # G604394830
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3P
- Height 77 mm
- Width 45 mm
- Depth 95 mm
- Standards CSA C22.2 No 14 || EN 60947-4-1 || EN 60947-5-1 || IEC 60947-4-1 || IEC 60947-5-1 || UL 508 || IEC 60335-1; GL || LROS (Lloyds register of shipping) || GOST || BV || CSA || UL || RINA || DNV || CCC || UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D126BL
- Zoro # G604394830
- Country of Origin Unknown
- Category Definite Purpose Contactors
Dimensions
Height | 77 mm |
Width | 45 mm |
Depth | 95 mm |
Details
Item | contactor |
Number of Poles | 3P |
Standards | CSA C22.2 No 14 || EN 60947-4-1 || EN 60947-5-1 || IEC 60947-4-1 || IEC 60947-5-1 || UL 508 || IEC 60335-1; GL || LROS (Lloyds register of shipping) || GOST || BV || CSA || UL || RINA || DNV || CCC || UKCA |
Weight | 0.485 kg |
Coil Voltage (DC) | 24 V-DC |
Power | 0.003218448 HP |
Current | 25 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- ZORO SELECT Strut Channel, Grn Painted Steel, 12 Gauge (FS-200SS GR 12.00)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 18 Lbs Tensile Strength (CT504FL-OR-100)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- SCHNEIDER ELECTRIC Ac Contactor 100v-ac 110a Amp 60hp (LC1 D80K7)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- SCHNEIDER ELECTRIC 120V-AC 80A AMP 50HP AC CONTACTOR (LC1D65G7)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V14)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 120A (DPC-120A3P120)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- Schneider Electric Contactors & Contacts