Shop All Turn Signal Lights, and Side Marker Lights
Schneider Electric
22mm Push Buttons, clear incandescent bulb, with BA9s base, 120 to 130 V, 2.4 W
Mfr # DL1CE130
Zoro # G7655945
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1CE130
- Zoro # G7655945
- Country of Origin France
- Category Turn Signal Lights, and Side Marker Lights
Details
Lamp Type | incandescent |
Item | Incandescent Bulb |
Dimmable | No |
Description
Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the users specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K. It is compatible with Harmony XB4, XB5, XB7. It is sold in lots of 10.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for YANMAR 2GM ALL ALTERNATOR (2GM ALL ALTERNATOR)
- EXTREME MAX Extreme Max 3006.3129 BoatTector PWC Dock Line Value 2-Pack - 7', Blue (3006.3129)
- QUANTUM O-Ring Polaris 2521693 HFP-OR-396 by (HFP-OR-396)
- A & I PRODUCTS Alternator, Motorola 7" x7" x8" (A-SE501356)
- SCHNEIDER ELECTRIC Ba9S Base Marked Cm8-A231 24V (DL1CE024)
- SPEC-D TUNING 98-01 Ford Ranger Corner Lights Chrome, 2LC-RAN98-RS (2LC-RAN98-RS)
- TYC PRODUCTS Tyc Turn Signal/Parking Light Assembly, 12-1539-01 (12-1539-01)
- SPEC-D TUNING 1993-1997 HONDA DEL SOL EG EH6 FOG LIGHT WITH AMBER LENS, PK 2 (LF-DEL93AMOEM-HZ)
- HEISE BY METRA 10' EXT FOR RGB ROCK LIGHTS (HEEXTRGB)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- TECNIQ 3/4" Mini P2 Sidemarker Ambr Lens Wht Grnd Wire (TQ S33-AA09-1)
- Schneider Electric Turn Signal Lights, and Side Marker Lights