Shop All Push Button Control Stations
Schneider Electric
22Mm Control Station Customer Special
Mfr # ZB4AEQ4020
Zoro # G3506977
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP66 IEC 60529
- Header standard
- Product Type Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4AEQ4020
- Zoro # G3506977
- UPC # 785901860549
- Country of Origin Czechia
- Category Push Button Control Stations
Details
Item | Control Station |
IP Rating | IP66 IEC 60529 |
Header | standard |
Product Type | Control Station |
Description
Control Station
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQEG)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK, Max. Voltage: 600V (83-1938)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, white, booted, operating travel 16mm, 25...+ 70 degree C (XACB9211)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7340)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2173)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- Schneider Electric Switches