Shop All Indicator Lights
Schneider Electric
16mm push button, Harmony XB6, pilot light, rectangular green lens, integral 12/24V LED light module
Mfr # XB6DV3BB
Zoro # G0857407
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Rectangular
- Contact Form (+ -)PL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6DV3BB
- Zoro # G0857407
- UPC # 785901358312
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Width | 24 mm |
Height | 18 mm |
Length | 57 mm |
Mounting Diameter | 16 mm |
Description
Pilot Light 240Vac 15Amp Xb6 +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing Assorted Colors 160 pk (HST-ASTA)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3I)
- AC WORKS 1.5FT 10-50P 50A 3-Prong Plug to 10-30R 3-Prong Dryer Outlet (S10501030-018)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 32", Natural, 100/Case (CT32175)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 120VAC/DC (9001KP38G9)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Red, LED Lamp (XB6EAV4BP)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- Schneider Electric Switches