Shop All Push Button Switches
Schneider Electric
16Mm Push Button 65168026
Mfr # ZB6AS834
Zoro # G0562381
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Standards JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || EN/ISO 13850 || EN/IEC 60947-5-5 || EN/IEC 60204-1 || JIS C8201-5-1 || UL 508 || JIS C8201-1
- Product Type Push Button Operators
- Cad Overall Depth 50 mm
- Product Certifications CCC || CSA || GOST || UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6AS834
- Zoro # G0562381
- UPC # 785901393986
- Country of Origin France
- Category Push Button Switches
Dimensions
Cad Overall Depth | 50 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 30 mm |
Mounting Diameter | 16 mm |
Details
Item | Push Button |
Bezel Material | plastic |
Standards | JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || EN/ISO 13850 || EN/IEC 60947-5-5 || EN/IEC 60204-1 || JIS C8201-5-1 || UL 508 || JIS C8201-1 |
Product Type | Push Button Operators |
Product Certifications | CCC || CSA || GOST || UL |
Mechanical Durability | 100000 cycles |
Product Or Component Type | head for emergency stop push-button |
Type Of Operator | trigger action and mechanical latching |
Ambient Air Temperature For Operation | -25-70°C |
Shape Of Signaling Unit Head | round |
Ambient Air Temperature For Storage | -40-70°C |
Device Short Name | ZB6 |
Nema Degree Of Protection | NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 |
Reset | turn to release |
Vibration Resistance | +/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6 |
Operator Profile | red mushroom Ø 30 mm, unmarked |
Shock Resistance | 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 |
Ip Degree Of Protection | IP65 IEC 60529 |
Protective Treatment | TC |
Electrical Shock Protection Class | class II IEC 61140 |
Description
Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204GNK)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ161406CHQRWW)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA131)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Clear (9001K1L)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- Schneider Electric Switches