Shop All Indicator Lights
Schneider Electric
16Mm Protected Led 48120V Green 14 mm, Green
Mfr # ZB6EG3B
Zoro # G3125398
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 mm
- Voltage 48 to 120V AC
- Lamp Voltage 48 to 120V AC
- Lamp Type LED
- Terminal Connection Faston Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6EG3B
- Zoro # G3125398
- UPC # 785901430476
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 14 mm |
Compatible Panel Cutout Diameter | 14 mm |
Overall Depth | 2.28 in |
Overall Height | 0.55 in |
Manufacturer Warranty Length | 18 mo |
Details
Voltage | 48 to 120V AC |
Lamp Voltage | 48 to 120V AC |
Lamp Type | LED |
Terminal Connection | Faston Connector |
Color | Green |
Contact Form | (X1-X2)PL |
Item | Lamp Module |
Lamp Module Type | Full Voltage |
Lamp Module Voltage | 40 to 132V AC |
Standards | CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508 |
IP Rating | Not Rated |
Type | Steady Signal |
Compatible with Brand | Schneider |
Compatible Operator | Push Button |
NEMA Enclosure Rating | No Enclosure |
Terminal Connection Type | Slip On |
Includes Bulb | Bulb Included |
Compatible with Series | XB6 |
Voltage Rating - Maximum | 120 V AC |
Description
Lamp Module, Lamp Module Voltage 40 to 132V AC, Green, Lamp Type LED, Lamp Voltage 48 to 120V AC, 14 mm, Lamp Module Type Full Voltage, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6)
- K-TOOL INTERNATIONAL Heat Shrink Tubing Assortment Set, 216 Pi (KTI00033)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Yellow (P9M-LGD)
- Schneider Electric Indicator Lights