Shop All Push Button Accessories
Schneider Electric
16Mm Grn Lt Mod 65168014
Mfr # ZB6ZB35B
Zoro # G0564405
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards JIS C 852 || EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-1 || JIS C 4520 || EN/IEC 60947-5-1 || CSA C22.2 No 14
- Cad Overall Height 18 mm
- Surge Withstand 1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
- Contacts Type And Composition 1 NO + 1 NC
- Protective Treatment TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6ZB35B
- Zoro # G0564405
- UPC # 785901367147
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Cad Overall Height | 18 mm |
Cad Overall Depth | 51 mm |
Cad Overall Width | 24 mm |
Description
Light Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO1D1)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- Schneider Electric Push Button Accessories