Schneider Electric

12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles


product price: $496.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Coil Volts 24V DC
  • Auxiliary Contact Form Linked contacts (1 NO + 1 NC) IEC 60947-4-1; Mirror contact (1 NC) IEC 60947-1
  • Starter Type Reversing
  • Number of Poles 3
  • Standards EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 45 mm
Height 224 mm
Depth 126 mm

Description

12A Selfprrevstr W/Terms Luc*Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.