Shop All Push Button Enclosures
Schneider Electric
12(2)Rows Of 6 Button Pendant W/O Ko In
Mfr # XACB125
Zoro # G3128995
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size 40 mm
- Material Plastic
- Cable Entry 0.39 in to 0.87 in
- Height 3.74 in
- Width 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACB125
- Zoro # G3128995
- UPC # 785901446941
- Country of Origin Czechia
- Category Push Button Enclosures
Dimensions
Hole Size | 40 mm |
Height | 3.74 in |
Width | 6.3 in |
Depth | 25.98 in |
Overall Depth | 26 in |
Rubber Sleeve Cable Entry Size - Maximum | 1.38 in |
Overall Width | 6 1/4 in |
Compatible Panel Cutout Diameter | 22 mm |
Rubber Sleeve Cable Entry Size - Minimum | 0.87 in |
Overall Height | 3 3/4 in |
Description
Pendant Enclosure, Number of Holes 12, Cable Entry 0.39 in to 0.87 in, Color Yellow, Hole Size 40 mm, Material Plastic, Height 3.74 in, Width 6.3 in, Depth 25.98 in, Includes Cap Sleeve, Standards CSA, EN/IEC, IP65, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10072AA14)
- SQUARE D Panelboard Cover, Flush (NC38F)
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.03 in., Metal (XAPG29202)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- Schneider Electric Push Buttons & Indicators