Shop All Magnetic Contactors
Schneider Electric
120VAC Reversing Magnetic Contactor 3P 9A NEMA 00
Mfr # T02AN23G7
Zoro # G6060336
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 9 A
- Number of Poles 3
- Coil Volts 120V AC
- NEMA Contactor Size 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T02AN23G7
- Zoro # G6060336
- UPC # 785901127024
- Country of Origin France
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 00 |
Height | 3.9 in |
Width | 3.54 in |
Depth | 3.62 in |
NEMA Size | 00 |
Overall Height | 3.71 in |
Overall Depth | 3.62 in |
Overall Width | 3.53 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Reversing, Overall Height 3.71 in, Overall Width 3.53 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - White (HS365-S10-WHITE)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E005)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- LINEMASTER Clipper Wide Treadle - Momentary (643-S)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN23G7)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- Schneider Electric Contactors & Contacts